
5'' Solid Polyurethane Wheel Swivel 7/16'' Grip Ring Stem Caster
Mfr # SCC-GR20S514-SPUS-716138
Zoro # G111338990
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Solid Polyurethane
Stem Length
1-3/8 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR20S514-SPUS-716138
Zoro #
G111338990
UPC #
734005094107
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Solid Polyurethane
Wheel Bearing Type
Plain Bore
Durometer
60-65 D
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Grip Ring Stem
Load Capacity
300 lbs.
Caster Temp. Range
-50 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide solid polyurethane wheel and a 7/16'' grip ring stem capable of supporting 300 lbs./caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.