Shop SERVICE CASTER
See all product information
Create Account
5'' SS Hard Rubber Swivel 1'' Expanding Stem Caster Set with Brake, 4PK
- Mfr # SCC-SSEX20S514-HRS-TLB-1-4
- Zoro # G111343987
product price:Â
$
410.99
/pk of 4, $102.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Hard Rubber
Stem Length
2-11/16 in
Caster Brake Type
Top lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSEX20S514-HRS-TLB-1-4
- Zoro #
- G111343987
- UPC #
- 670533858685
- Country of Origin
- United States
- Caster Stem Type
- Expanding adapter stem
- Wheel/Tread Material
- Hard Rubber
- Caster Brake Type
- Top lock brake
- Wheel Bearing Type
- Plain Bore
- Features
- Top lock brake
- Durometer
- 55D
- Finish
- Polished stainless steel
- Model
- Series #20
- Mounting Type
- Expanding adapter stem
- Load Capacity
- 1200 lbs.
- Caster Temp. Range
- -40 degrees F to 160 degrees F
Dimensions
- Mounting Height
- 6-1/8 in
- Stem Length
- 2-11/16 in
- Stem Dia.
- 1 in
Description
Listing is for a set of four 4 Service Caster Series #20 1'' expanding stem stainless steel swivel casters with 5'' diameter by 1-1/4'' wide black hard rubber wheels and top locking brakes capable of supporting a total weight of 1,200 lbs. 300 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem hard rubber wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a hard rubber wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.