
5'' SS Solid Poly Wheel Swivel 1-1/2'' Expanding Stem Caster
Mfr # SCC-SSEX20S514-SPUS-112
Zoro # G111341440
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Solid Polyurethane
Stem Length
2-11/16 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSEX20S514-SPUS-112
Zoro #
G111341440
UPC #
734005186710
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1-1/2 in
Details
Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Solid Polyurethane
Wheel Bearing Type
Plain Bore
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
Finish
Polished Stainless Steel
Mounting Type
Expanding Adapter Stem
Model
Series #20
Load Capacity
300 lbs.
Description
Listing is for one 1 Service Caster Series #20 1-1/2'' expanding stem stainless steel swivel caster with a 5'' diameter by 1-1/4'' wide blue solid polyurethane wheel capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem solid polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a solid polyurethane wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.