
5'' Thermo Rubber Swivel 7/16'' Stem Caster with Total Lock Brake
Mfr # SCC-GRTTL20S514-TPRB-716138
Zoro # G111347046
product price:Â $52.89
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GRTTL20S514-TPRB-716138
Zoro #
G111347046
UPC #
734005095678
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Brake Type
Total lock brake
Wheel Bearing Type
Precision Ball Bearing
Features
Total lock brake
Load Capacity
300 lbs.
Durometer
75A
Model
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Grip Ring Stem
Finish
Bright Zinc Plated Finish
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide thermoplastic rubber wheel and a 7/16'' grip ring stem with total lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.