6'' Extra Heavy Duty Green Poly on Cast Iron Wheel Rigid Top Plate Caster

  • Mfr # CRAN-SCC-KP92R630-PUR-GB

  • Zoro # G111352187


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane Tread on Metal Core
Mounting Height
8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRAN-SCC-KP92R630-PUR-GB
Zoro #
G111352187
UPC #
734005225457
Country of Origin
United States

Dimensions

Mounting Height
8 in

Details

Wheel/Tread Material
Polyurethane Tread on Metal Core
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
95A
Frame Finish
Bright Zinc Plated Finish
Load Capacity
2000 lbs.
Operating Temperature Range
-40 degrees F to 180 degrees F

Description

Listing is for one 1 Service Caster Series #92 rigid caster with a 6'' diameter, 3'' wide green polyurethane tread on metal core wheel. Supports 2000 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.