
6'' Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster , 4PK
Mfr # CRAN-SCC-KP92S630-SSR-4
Zoro # G111352378
product price:Â $1,022.99
/pk 4, $255.75/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Semi-Steel
Mounting Height
8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRAN-SCC-KP92S630-SSR-4
Zoro #
G111352378
UPC #
734005227949
Country of Origin
United States
Dimensions
Mounting Height
8 in
Details
Wheel/Tread Material
Semi-Steel
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Frame Finish
Bright Zinc Plated Finish
Load Capacity
8000 lbs.
Operating Temperature Range
-45 degrees F to 600 degrees F
Description
Listing is for a set of four 4 Service Caster Series #92 swivel casters with a 6'' diameter, 3'' wide semi steel cast iron wheels. Supports 8000 total pounds lbs at 3000 pounds lbs per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster's Series 92 top plate semi-steel cast iron casters.Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.