6'' Heavy Duty High Temp Phenolic Wheel Caster Set 2 Swivel 2 Rigid , 4PK

  • Mfr # CRAN-SCC-KP92S630-PHRHT-2-R-2

  • Zoro # G111352286


product price:  $1,225.99
/pk 4, $306.50/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
High Temperature Phenolic
Mounting Height
8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRAN-SCC-KP92S630-PHRHT-2-R-2
Zoro #
G111352286
UPC #
734005227338
Country of Origin
United States

Dimensions

Mounting Height
8 in

Details

Wheel/Tread Material
High Temperature Phenolic
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
90D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
2000 lbs.
Operating Temperature Range
475 degrees F to 525 degrees F

Description

Listing is for a set of four 4 Service Caster Series #92 casters with a 6'' diameter, 3'' wide brown high temperature phenolic wheels. Set includes two 2 swivel casters and two 2 rigid casters. Supports 8000 total pounds lbs at 2000 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Casters Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Casters Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.