6 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Top Plate Caster
- Mfr # SCC-KP92S630-PUR-GB
- Zoro # G205431576
product price:
$
211.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3 in
Mounting Height
8 in
Wheel Dia.
6 in
Material
Polyurethane Tread on Metal Core
Series
Series #92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-KP92S630-PUR-GB
- Zoro #
- G205431576
- UPC #
- 670533886176
- Country of Origin
- United States
- Material
- Polyurethane Tread on Metal Core
- Series
- Series #92
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 3 in
- Mounting Height
- 8 in
- Wheel Dia.
- 6 in
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a 6" diameter, 3" wide green polyurethane tread on metal core wheel. Supports 2000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.