6 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster

  • Mfr # SCC-KP92S630-PUR-RS

  • Zoro # G505431603


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
3
Capacity (Lb.)
2000
Finish
Bright Zinc Plated Finish
Mounting Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-KP92S630-PUR-RS
Zoro #
G505431603
UPC #
670533887296
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Height
8"
Plate Size
5-1/4" x 7-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 3"

Details

Capacity (Lb.)
2000
Finish
Bright Zinc Plated Finish
Type
Swivel caster
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Series
Series #92
Durometer
95A
Material
Polyurethane Tread on Metal Core
Caster Temp. Range
-40 degrees F to 180 degrees F
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #92 swivel caster with a 6" diameter, 3" wide red polyurethane tread on metal core wheel. Supports 2000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate polyurethane on metal wheel casters. The Service Caster Series #92 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.