Shop SERVICE CASTER
See all product information
Create Account
6 Inch Extra Heavy Duty Semi Steel Cast Iron Caster Brakes 2 Swivel Locks, 4PK
- Mfr # SCC-KP92S630-SSR-SLB-BSL-2-SLB-2
- Zoro # G005440235
product price:
$
1,142.99
/pk of 4, $285.75/ea
Free Shipping & Returns
Key Features
Material
Semi Steel Cast Iron
Wheel Dia.
6 in
Wheel Width
3 in
Features
4 Side Lock Brakes and 2 Bolt On Swivel Lock
Series
Series #92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-KP92S630-SSR-SLB-BSL-2-SLB-2
- Zoro #
- G005440235
- UPC #
- 670533886824
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 3 in
- Mounting Height
- 8 in
Details
- Material
- Semi Steel Cast Iron
- Features
- 4 Side Lock Brakes and 2 Bolt On Swivel Lock
- Series
- Series #92
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 6" diameter, 3" wide semi steel cast iron wheels. Set includes four (4) swivel casters, two (2) fitted with side locking brakes and bolt on swivel locks, two (2) fitted with side locking brakes. Supports 10000 total pounds (lbs) at 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.