6 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock

  • Mfr # SCC-30CS620-GFNR-TLB-BSL-4

  • Zoro # G305435283


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
85D
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Caster Temp. Range
-45 degrees F to 190 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-GFNR-TLB-BSL-4
Zoro #
G305435283
UPC #
11586545793
Country of Origin
United States

Dimensions

Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Wheel Dia.
6
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
85D
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Caster Temp. Range
-45 degrees F to 190 degrees F
Material
Glass Filled Nylon
Series
Series #30
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/top lock brake & bolt on swivel lock
Capacity (Lb.)
4800
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide glass filled nylon wheels with top lock brakes and bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.