6 Inch Glass Filled Nylon Swivel Caster Set with Ball Bearings and Brakes SCC

  • Mfr # SCC-30CS620-GFNB-TLB-4

  • Zoro # G205434232


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake
Series
Series #30
Plate Size
4" x 4-1/2"
Wheel Dia.
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-GFNB-TLB-4
Zoro #
G205434232
UPC #
11586560529
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Wheel Dia.
6
Mounting Height
7-1/2"
Wheel Width
2
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top Lock Brake
Series
Series #30
Type
Swivel caster w/top lock brake
Material
Glass Filled Nylon
Capacity (Lb.)
4800
Caster Temp. Range
-45 degrees F to 190 degrees F
Durometer
85D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings with top lock brakes capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.