6 Inch Gray Polyurethane Swivel 1/2 Inch Stem Caster Set with Total Lock Brake

  • Mfr # SCC-TSTTL20S614-PPUB-121315-4

  • Zoro # G905421099


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TSTTL20S614-PPUB-121315-4
Zoro #
G905421099
UPC #
011586538900
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Dia.
6
Stem Dia.
1/2"
Thread Length
1.5
Size
6" x 1-1/4"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Caster Swivel Lock Type
Total lock brake
Includes
(4) swivel casters w/ total lock brakes
Finish
Bright Zinc Plated Finish
Features
Total lock brake
Load Capacity
350
Thread Pitch
13
Model
Series #20
Mounting Type
Threaded Stem

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 6” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.