
6 Inch Green Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid
Mfr # SCC-20S620-PUB-GB-TLB-2-R-2
Zoro # G905437212
product price:Â $295.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Capacity (Lb.)
1800
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Material
Polyurethane on Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-20S620-PUB-GB-TLB-2-R-2
Zoro #
G905437212
UPC #
734005073652
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
2-3/8" x 3-5/8"
Size
6" x 2"
Bolt Size
5/16" (hardware not included)
Details
Capacity (Lb.)
1800
Caster Mounting Type
Top Plate
Material
Polyurethane on Cast Iron
Type
(2) Swivel casters w/top lock brakes & (2) Rigid casters
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-40 degrees F to 180 degrees F
Series
Series #20
Durometer
95A
Bearing Type
Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 6" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 polyurethane on metal wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.