6 Inch Heavy Duty High Temp Phenolic Wheel Caster Swivel 2 Rigid, 4PK

  • Mfr # SCC-KP92S630-PHRHT-2-R-2

  • Zoro # G505438688


product price:  $1,249.99
/pk 4, $312.50/ea
Free Shipping & Returns

Key Features

Wheel Width
3
Caster Temp. Range
475 degrees F to 525 degrees F
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
2000
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP92S630-PHRHT-2-R-2
Zoro #
G505438688
UPC #
670533887890
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
8"
Size
6" x 3"
Bolt Size
1/2" (hardware not included)

Details

Caster Temp. Range
475 degrees F to 525 degrees F
Finish
Bright Zinc Plated Finish
Type
(2) swivel casters & (2) rigid casters
Capacity (Lb.)
2000
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Caster Mounting Type
Top Plate
Material
High Temperature Phenolic
Series
Series #92
Durometer
90D
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #92 casters with a 6" diameter, 3" wide brown high temperature phenolic wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 8000 total pounds (lbs) at 2000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.