Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Heavy Duty Phenolic Caster Set with Roller Bearings SCC, 4PK

  • Mfr # SCC-35S620-PHR-4

  • Zoro # G905438622


product price: $216.99
/pk 4, $54.25/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Mounting Type
Top Plate
Series
Series#35
Material
Phenolic
Type
(4) Swivel caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S620-PHR-4
Zoro #
G905438622
UPC #
11586582774
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Caster Mounting Type
Top Plate
Series
Series#35
Material
Phenolic
Type
(4) Swivel caster
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
95A
Capacity (Lb.)
4800
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide phenolic wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.