
6 Inch Heavy Duty Semi Steel Caster with Roller Bearing and Brake
Mfr # SCC-35S620-SSR-SLB
Zoro # G905436352
product price: $73.99
/eaKey Features
Wheel Width
2
Capacity (Lb.)
1200
Caster Swivel Lock Type
Top Lock Brake
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S620-SSR-SLB
Zoro #
G905436352
UPC #
11586588196
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)
Details
Capacity (Lb.)
1200
Caster Swivel Lock Type
Top Lock Brake
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Type
Swivel caster w/side lock brake
Caster Mounting Type
Top Plate
Series
Series#35
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide semi steel cast iron wheel and a side lock brake capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250 lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with a machined hub, wheel face and double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.