6 Inch Heavy Duty Thermoplastic Rubber Caster Set with Ball Bearings, 4PK

  • Mfr # SCC-35S620-TPRBF-4

  • Zoro # G905436789


product price:  $221.99
/pk 4, $55.50/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Capacity (Lb.)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S620-TPRBF-4
Zoro #
G905436789
UPC #
11586599772
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Capacity (Lb.)
2000
Material
Thermoplastic Rubber on Polyolefin
Finish
Bright Zinc Plated Finish
Type
(4) Swivel caster
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide thermoplastic rubber flat tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.