Shop SERVICE CASTER
See all product information
Create Account
6 Inch Heavy Duty Thermoplastic Rubber Caster Set with Roller Bearings, 4PK
- Mfr # SCC-35S620-TPRRF-4
- Zoro # G905436536
product price:Â
$
208.99
/pk of 4, $52.25/ea
Free Shipping & Returns
Key Features
Mounting Height
7 1/2 in
Material
Thermoplastic Rubber on Polyolefin
Caster Mounting Type
Top Plate
Series
Series#35
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-35S620-TPRRF-4
- Zoro #
- G905436536
- UPC #
- 011586589575
- Country of Origin
- United States
Dimensions
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 6 in
Details
- Material
- Thermoplastic Rubber on Polyolefin
- Caster Mounting Type
- Top Plate
- Series
- Series#35
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide thermoplastic rubber flat tread wheels capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.