6 Inch Heavy Duty Top Plate Poly on Aluminum Swivel Caster with Ball Bearing SCC

  • Mfr # SCC-35S620-PAB

  • Zoro # G905430886


product price:  $71.09
/ea

Key Features

Plate Size
4-1/2" x 6-1/4"
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Aluminum
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-PAB
Zoro #
G905430886
UPC #
11586592254
Country of Origin
United States

Dimensions

Wheel Dia.
6
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Wheel Width
2
Bolt Size
1/2" (hardware not included)
Size
6" x 2"

Details

Finish
Bright Zinc Plated Finish
Material
Polyurethane on Aluminum
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
95A
Series
Series#35
Capacity (Lb.)
1200
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
Swivel caster
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.