6 Inch Heavy Duty Top Plate Rubber on Aluminum Swivel Caster with Ball Bearing

  • Mfr # SCC-35S620-RAB

  • Zoro # G905429286


product price:  $74.99
/ea

Key Features

Finish
Bright Zinc Plated Finish
Mounting Height
7-1/2"
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Rubber on Aluminum
Capacity (Lb.)
550
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCC-35S620-RAB
Zoro #
G905429286
UPC #
11586596337
Country of Origin
United States

Dimensions

Mounting Height
7-1/2"
Wheel Width
2
Wheel Dia.
6
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Rubber on Aluminum
Capacity (Lb.)
550
Caster Mounting Type
Top Plate
Series
Series#35
Durometer
80A
Caster Temp. Range
-40 degrees F to 160 degrees F
Type
Swivel caster
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings. Capable of supporting 550 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products