
6 Inch Heavy Duty Top Plate Rubber on Steel Rigid Caster with Ball Bearing SCC
Mfr # SCC-35R620-RSB
Zoro # G305430592
product price:Â $47.99
/eaKey Features
Wheel Width
2
Mounting Height
7-1/2"
Durometer
80A
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35R620-RSB
Zoro #
G305430592
UPC #
11586597006
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)
Details
Durometer
80A
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
450
Caster Temp. Range
-40 degrees F to 180 degrees F
Series
Series#35
Type
Rigid caster
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Material
Rubber on Cast Iron
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 6" diameter by 2" wide glass filled rubber on cast iron wheel and maintenance free precision ball wheel bearings. Capable of supporting 550 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.