Shop SERVICE CASTER
See all product information
Create Account
6 Inch High Temp Phenolic Swivel 12mm Stem Caster with Total Lock Brake SCC
- Mfr # SCC-TSTTL20S615-PHSHT-M1215
- Zoro # G905422768
product price:
$
89.69
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.5
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TSTTL20S615-PHSHT-M1215
- Zoro #
- G905422768
- UPC #
- 670533924267
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.5
- Mounting Height
- 7-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 12MM
- Wheel Dia.
- 6
- Thread Length
- 1.5
- Size
- 6" x 1-1/2"
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Includes
- swivel caster w/ total lock brake
- Material
- High Temperature Phenolic
- Load Capacity
- 300
- Caster Temp. Range
- 475 degrees F continuous usage and 525 degrees F intermittent usage
- Durometer
- 90D
- Finish
- Bright Zinc Plated Finish
- Features
- Total lock brake
- Caster Swivel Lock Type
- Total lock brake
- Model
- Series #20
- Thread Pitch
- 1.75
- Mounting Type
- Threaded Stem
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/2" wide high temperature phenolic wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.