Zoro Homepage

6 Inch High Temp Phenolic Wheel Rigid Caster with Roller Bearing

  • Mfr # SCC-30R620-PHRHT

  • Zoro # G905435041


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Series
Series #30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30R620-PHRHT
Zoro #
G905435041
UPC #
670533876122
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"

Details

Caster Mounting Type
Top Plate
Series
Series #30
Material
High Temperature Phenolic

Description

Listing is for one (1) Service Caster Series #30 rigid caster with a 6" diameter by 2" wide brown high temperature phenolic wheel capable of supporting 1,200 lbs. per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.