Shop SERVICE CASTER
See all product information
Create Account
6 Inch High Temp Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set
- Mfr # SCC-TS20S615-PHSHT-34212-4
- Zoro # G707384288
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
7-1/8"
Wheel/Tread Material
High Temperature Phenolic
Stem Length
2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS20S615-PHSHT-34212-4
- Zoro #
- G707384288
- UPC #
- 734005101430
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1-1/4"
- Mounting Height
- 7-1/8"
- Stem Length
- 2-1/2"
- Thread Size
- 3/4"-10 x 2-1/2" Threaded Stem
- Wheel Dia.
- 6"
- Stem Dia.
- 3/4"
- Thread Length
- 2-1/2"
Details
- Caster Stem Type
- Threaded Stem
- Wheel/Tread Material
- High Temperature Phenolic
- Caster Brake Type
- No Brake
- Wheel Bearing Type
- Plain Bore
- Finish
- Bright Zinc Plated Finish
- Durometer
- 90D
- Wheel Color
- Brown
- Model
- Series #20
- Mounting Type
- Threaded Stem
- Caster Sub-Type
- 4 Swivel
- Caster Temp. Range
- -45 degrees F to 550 degrees F
- Load Capacity
- 1200
- Thread Pitch
- 10
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with 6 diameter by 112 wide high temperature phenolic wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing high temperature phenolic casters The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the high temp phenolic wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 525F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.