Shop SERVICE CASTER
See all product information
Create Account
6 Inch Kingpinless Phenolic Wheel Caster Brakes 2 Swivel Locks SCC, 4PK
- Mfr # SCC-KP30S620-PHR-SLB-BSL-2-SLB-2
- Zoro # G905436444
product price:
$
519.99
/pk of 4, $130.00/ea
Free Shipping & Returns
Key Features
Series
Series#KP30
Mounting Height
7 1/2 in
Material
Phenolic
Wheel Width
2 in
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-KP30S620-PHR-SLB-BSL-2-SLB-2
- Zoro #
- G905436444
- UPC #
- 11586551817
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
Details
- Series
- Series#KP30
- Material
- Phenolic
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 6" diameter by 2" wide phenolic wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are also spark proof. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.