
6 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster
Mfr # SCC-KP30S620-PAR
Zoro # G305430356
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Finish
Bright Zinc Plated Finish
Mounting Height
7-1/2"
Type
Swivel caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-KP30S620-PAR
Zoro #
G305430356
UPC #
11586551022
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Type
Swivel caster
Series
Series#KP30
Durometer
95A
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyurethane on Aluminum
Capacity (Lb.)
1200
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide polyurethane on aluminum wheel capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.