6 Inch Kingpinless Polyolefin Wheel Swivel Caster Set with Swivel Lock SCC

  • Mfr # SCC-KP30S620-POR-BSL-4

  • Zoro # G905437038


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Swivel Lock Type
4 Bolt On Swivel Locks
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Capacity (Lb.)
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S620-POR-BSL-4
Zoro #
G905437038
UPC #
11586552999
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Caster Swivel Lock Type
4 Bolt On Swivel Locks
Capacity (Lb.)
2800
Series
Series#KP30
Durometer
70D
Caster Mounting Type
Top Plate
Type
(4) Swivel caster w/bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Material
Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide polyolefin wheels with bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyolefin wheel casters. The Service Caster Series KP30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. Featuring a Kingpinless hot forged STM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.