
6 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK
Mfr # SCC-KP30S620-PUR-RS-4
Zoro # G305430684
product price: $501.99
/pk 4, $125.50/ea
Free Shipping & Returns
Key Features
Mounting Height
7-1/2"
Wheel Dia.
6
Material
Polyurethane on Cast Iron
Wheel Width
2
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-KP30S620-PUR-RS-4
Zoro #
G305430684
UPC #
11586554900
Country of Origin
United States
Dimensions
Mounting Height
7-1/2"
Wheel Dia.
6
Wheel Width
2
Details
Material
Polyurethane on Cast Iron
Caster Mounting Type
Top Plate
Series
Series#KP30
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.