6 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster SCC

  • Mfr # SCC-KP30S620-PUR-RS

  • Zoro # G905430848


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-KP30S620-PUR-RS
Zoro #
G905430848
UPC #
11586554863
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
95A
Capacity (Lb.)
1200
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Cast Iron
Type
Swivel caster
Series
Series#KP30
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide polyurethane on cast iron wheel capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.