Shop SERVICE CASTER

6 Inch Kingpinless Semi Steel Wheel Swivel Caster Set with Brake and Swivel Lock

  • Mfr # SCC-KP30S620-SSR-SLB-BSL-4

  • Zoro # G705439768


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Plate Size
4" x 4-1/2"
Capacity (Lb.)
4800
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Mounting Height
7-1/2"
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S620-SSR-SLB-BSL-4
Zoro #
G705439768
UPC #
11586557499
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Wheel Width
2
Wheel Dia.
6
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Capacity (Lb.)
4800
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Series
Series#KP30
Caster Temp. Range
-45 degrees F to 600 degrees F
Material
Semi Steel Cast Iron
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide semi steel cast iron wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.