
Shop SERVICE CASTER
See all product information
6 Inch Kingpinless V Groove Semi Steel Wheel Caster Set with Brake & Swivel Lock
Mfr # SCC-KP30S620-VGR-SLB-BSL-4
Zoro # G205439350
product price: $561.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Zinc Plated Finish
Wheel Width
2
Capacity (Lb.)
4800
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Material
Cast Iron V-Groove
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-KP30S620-VGR-SLB-BSL-4
Zoro #
G205439350
UPC #
11586559417
Country of Origin
United States
Dimensions
Wheel Width
2
Wheel Dia.
6
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
4800
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Material
Cast Iron V-Groove
Caster Temp. Range
-45 degrees F to 180 degrees F
Series
Series#KP30
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide v-groove cast iron wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi steel cast iron v-groove wheel casters. The Service Caster Series KP30 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.