
6 Inch Nylon Caster Set with Roller Bearing 2 Swivel Lock and 2 Rigid SCC
Mfr # SCC-35S620-NYR-BSL-2-R-2
Zoro # G905438745
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S620-NYR-BSL-2-R-2
Zoro #
G905438745
UPC #
011586580794
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Material
Nylon
Caster Temp. Range
-40 degrees F to 210 degrees F
Series
Series#35
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
5000
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Durometer
75D
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide nylon wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.