6 Inch Phenolic 12 MM Threaded Stem Caster Set 2 Brakes SCC

  • Mfr # SCC-TS20S615-PHR-M1215-2-PLB-2

  • Zoro # G707384943


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
7-1/8"
Wheel/Tread Material
Phenolic
Stem Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS20S615-PHR-M1215-2-PLB-2
Zoro #
G707384943
UPC #
734005101164
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
7-1/8"
Stem Length
1-1/2"
Thread Size
12MM-1.75 x 1-1/2" Threaded Stem
Stem Dia.
12MM
Thread Length
1-1/2"
Wheel Dia.
6"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Phenolic
Caster Brake Type
2 casters with Posi Lock Brakes
Wheel Bearing Type
Roller Bearing
Model
Series #20
Thread Pitch
1.75
Load Capacity
1200
Caster Sub-Type
4 Swivel
Durometer
90D
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Caster Temp. Range
-45 degrees F to 550 degrees F
Wheel Color
Brown

Description

Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 12MM threaded stem with brake casters and two 2 swivel casters, with 6 diameter by 112 wide phenolic wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.