
6 Inch Phenolic Swivel 12mm Threaded Stem Caster with Total Lock Brake SCC
Mfr # SCC-TSTTL20S615-PHR-M1215
Zoro # G905422577
product price:Â $63.19
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.5
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TSTTL20S615-PHR-M1215
Zoro #
G905422577
UPC #
670533915777
Country of Origin
United States
Dimensions
Wheel Width
1.5
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Dia.
6
Stem Dia.
12MM
Size
6" x 1-1/2"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Roller Bearing
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Includes
swivel caster w/ total lock brake
Caster Swivel Lock Type
Total Lock Brake
Load Capacity
300
Material
Phenolic
Features
Total lock brake
Finish
Bright Zinc Plated Finish
Thread Pitch
1.5
Mounting Type
Threaded Stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/2" wide phenolic wheel and a 12MM threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.