6 Inch Phenolic Swivel Caster with Ball Bearing and Brake SCC

  • Mfr # SCC-20S620-PHB-TLB

  • Zoro # G305437539


product price:  $54.79
/ea

Key Features

Wheel Width
2
Series
Series #20
Caster Mounting Type
Top Plate
Plate Size
2-3/8" x 3-5/8"
Finish
Bright Zinc Plated Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S620-PHB-TLB
Zoro #
G305437539
UPC #
734005071924
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
7-1/2"
Bolt Size
5/16" (hardware not included)
Size
6" x 2"

Details

Series
Series #20
Type
Swivel caster w/top lock brake
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Phenolic
Capacity (Lb.)
450
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-50 degrees F to 250 degrees F
Durometer
90D
Bearing Type
Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.