6 Inch Phenolic Swivel 1/2 Inch Threaded Stem Caster Set with Total Lock Brake SCC

  • Mfr # SCC-TSTTL20S615-PHS-121315-4

  • Zoro # G505422519


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.5
Mounting Height
7-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TSTTL20S615-PHS-121315-4
Zoro #
G505422519
UPC #
011586531932
Country of Origin
United States

Dimensions

Wheel Width
1.5
Mounting Height
7-1/8"
Stem Length
1.5
Stem Dia.
1/2"
Wheel Dia.
6
Thread Length
1.5
Size
6" x 1-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
Total lock brake
Durometer
90D
Load Capacity
300
Material
Phenolic
Caster Temp. Range
-50 degrees F to 250 degrees F
Includes
(4) swivel casters w/ total lock brakes
Finish
Bright Zinc Plated Finish
Features
Total lock brake
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
13

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 6” diameter by 1-1/2” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate phenolic casters.
The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.