
6 Inch Phenolic Wheel Bolt Hole Caster with Total Lock Brake
Mfr # SCC-BHTTL20S615-PHR
Zoro # G305432879
product price: $69.99
/eaKey Features
Wheel Dia.
6
Wheel Width
1.5
Wheel Bearing Type
Roller Bearing
Mounting Height
7-1/8"
Features
Total lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-BHTTL20S615-PHR
Zoro #
G305432879
UPC #
670533915593
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
1.5
Mounting Height
7-1/8"
Size
6" x 1-1/2"
Details
Wheel Bearing Type
Roller Bearing
Features
Total lock brake
Durometer
90D
Load Capacity
300
Series
Series #20
Caster Mounting Type
Bolt Hole
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Type
swivel caster w/ total lock brake
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
Total Lock Brake
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/2" wide phenolic wheel and a bolt hole with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.