
6 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC
Mfr # SCC-30CS620-PAB-BSL-2-R-2
Zoro # G905435263
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Durometer
95A
Material
Polyurethane tread on aluminum core
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS620-PAB-BSL-2-R-2
Zoro #
G905435263
UPC #
11586563698
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Durometer
95A
Material
Polyurethane tread on aluminum core
Caster Temp. Range
-45 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Capacity (Lb.)
1200
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Series
Series #30
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.