6 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Brake 2 Swivel Lock SCC

  • Mfr # SCC-TTL30S620-PAR-2-BSL-2

  • Zoro # G905441783


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Capacity (Lb.)
1200
Caster Temp. Range
-45 degrees F to 180 degrees F
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TTL30S620-PAR-2-BSL-2
Zoro #
G905441783
UPC #
670533934853
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Capacity (Lb.)
1200
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
(2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks
Durometer
95A
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Polyurethane tread on aluminum core
Caster Swivel Lock Type
2 Total Lock Brakes & 2 Bolt On Swivel Locks
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 6" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.