
6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-30CS620-PAR-TLB-2-R620-2
Zoro # G305435818
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Caster Temp. Range
-45 degrees F to 180 degrees F
Durometer
95A
Series
Series #30
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS620-PAR-TLB-2-R620-2
Zoro #
G305435818
UPC #
670533872957
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Caster Temp. Range
-45 degrees F to 180 degrees F
Durometer
95A
Series
Series #30
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
(2) Top lock brakes
Capacity (Lb.)
1200
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Features
2 casters with top lock brakes
Finish
Bright Zinc Plated Finish
Material
Polyurethane tread on aluminum core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 6" diameter by 2" wide maroon polyurethane tread on silver aluminum core wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.