Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC

  • Mfr # SCC-20S620-PAR-2-R-2

  • Zoro # G305437287


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Type
(2) Swivel casters & (2) Rigid casters
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S620-PAR-2-R-2
Zoro #
G305437287
UPC #
734005071238
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
2-3/8" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
6" x 2"

Details

Type
(2) Swivel casters & (2) Rigid casters
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 180 degrees F
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Material
Polyurethane on Aluminum
Capacity (Lb.)
1800
Caster Mounting Type
Top Plate
Durometer
95A
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 2" wide polyurethane on aluminum wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 polyurethane aluminum wheel casters. The Series #20 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.