
6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Swivel Caster SCC, 4PK
Mfr # SCC-55S625-PUR-GB-4
Zoro # G805430269
product price:Â $582.99
/pk 4, $145.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2.5
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Material
Polyurethane on Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-55S625-PUR-GB-4
Zoro #
G805430269
UPC #
011586608832
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2.5
Mounting Height
7-1/2"
Details
Caster Mounting Type
Top Plate
Material
Polyurethane on Cast Iron
Series
Series#55
Description
Listing is for a set of four (4) Service Caster Series #55 swivel casters with 6" diameter by 2.5" wide polyurethane on cast iron wheels capable of supporting a total weight of 6,400 lbs. (1,600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.