Shop SERVICE CASTER
See all product information
Create Account
6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Swivel Caster with Brake SCC
- Mfr # SCC-55S625-PUR-GB-SLB
- Zoro # G505430606
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Material
Polyurethane on Cast Iron
Wheel Width
2.5 in
Caster Mounting Type
Top Plate
Mounting Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-55S625-PUR-GB-SLB
- Zoro #
- G505430606
- UPC #
- 11586608825
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 2.5 in
- Mounting Height
- 7 1/2 in
Details
- Material
- Polyurethane on Cast Iron
- Caster Mounting Type
- Top Plate
- Series
- Series#55
Description
Listing is for one (1) Service Caster Series #55 swivel caster with a 6" diameter by 2.5" wide polyurethane on cast iron wheel and a side lock brake capable of supporting 1,600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 55 cold forged casters. The Service Caster Series #55 is ideal for heavy duty platform trucks, welding fixture tables, steel handling carts, tow line carts and power drawn equipment. The cold forged top plate and yoke base is bright zinc plated and treated for long wear and added strength. Wheels come in either phenolic- which are highly resistant to impact damage, providing protection for floors in commercial and industrial settings- or non-marking, non-marring polyurethane tread, which performs especially well on hard surfaces such as concrete, tile, and wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.