6 Inch Polyolefin Caster Set with Roller Bearing 2 Brakes 2 Rigid

  • Mfr # SCC-30CS620-POR-TLB-2-R620-2

  • Zoro # G305436938


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Caster Mounting Type
Top Plate
Mounting Height
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-POR-TLB-2-R620-2
Zoro #
G305436938
UPC #
670533876511
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Material
Polyolefin
Capacity (Lb.)
700
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Caster Swivel Lock Type
(2) Top lock brakes
Durometer
70D
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Features
2 casters with top lock brakes
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with side locking brakes, with 6" diameter by 2" wide black polyolefin wheels capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.