
6 Inch Polyolefin Caster with Ball Bearing and Brake/Swivel Lock
Mfr # SCC-35S620-POB-SLB-BSL
Zoro # G905439339
product price:Â $66.29
/eaKey Features
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
70D
Type
Swivel caster w/side lock brake & bolt on swivel lock
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S620-POB-SLB-BSL
Zoro #
G905439339
UPC #
11586593640
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
70D
Type
Swivel caster w/side lock brake & bolt on swivel lock
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Capacity (Lb.)
700
Material
Polyolefin
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide polyolefin wheel with a side lock brake & bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.