
6 Inch Polyurethane Caster Set with Ball Bearings 2 Brake 2 Rigid
Mfr # SCC-30CS620-PPUB-TLB-2-R620-2
Zoro # G305436730
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Durometer
60D
Caster Mounting Type
Top Plate
Series
Series #30
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS620-PPUB-TLB-2-R620-2
Zoro #
G305436730
UPC #
11586568563
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Durometer
60D
Caster Mounting Type
Top Plate
Series
Series #30
Finish
Bright Zinc Plated Finish
Material
Polyurethane Tread on Polyolefin Core
Capacity (Lb.)
3600
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
(2) Top lock brakes
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Features
2 casters with top lock brakes
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 6" diameter, 2" wide polyurethane tread set on polyolefin core wheel and maintenance free precision ball wheel bearings. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 3,600 total pounds (lbs) at 900 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.