Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Inch Polyurethane Wheel Swivel Caster Set with Ball Bearing

  • Mfr # SCC-30CS620-PPUB-4

  • Zoro # G905436321


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-PPUB-4
Zoro #
G905436321
UPC #
11586568471
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
60D
Material
Polyurethane on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
3600
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide polyurethane on polyolefin wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.