6 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid
- Mfr # SCC-30CS620-PUB-RS-BSL-2-R-2
- Zoro # G905437281
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Series
Series #30
Wheel Dia.
6 in
Material
Polyurethane on Cast Iron
Caster Mounting Type
Top Plate
Mounting Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-30CS620-PUB-RS-BSL-2-R-2
- Zoro #
- G905437281
- UPC #
- 11586571150
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
Details
- Series
- Series #30
- Material
- Polyurethane on Cast Iron
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide red polyurethane on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.