
6 Inch Red Poly on Cast Iron Caster Set with Ball Bearings and Brake/Swivel Lock
Mfr # SCC-30CS620-PUB-RS-TLB-BSL-4
Zoro # G905437908
product price:Â $362.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/top lock brake & bolt on swivel lock
Material
Polyurethane on Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-30CS620-PUB-RS-TLB-BSL-4
Zoro #
G905437908
UPC #
11586571112
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/top lock brake & bolt on swivel lock
Material
Polyurethane on Cast Iron
Capacity (Lb.)
1200
Caster Temp. Range
-40 degrees F to 180 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Caster Mounting Type
Top Plate
Series
Series #30
Durometer
95A
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide red polyurethane on cast iron wheel and maintenance free precision ball wheel bearings with top lock brakes and bolt on swivel locks capable of supporting a total weight of 4,600 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.